Caution, FISHING AND HUNTING STORIES IN PROGRESS.10 in H x 14 in W, Polyethylene, 486P79

  • Mfr # 486P79

  • Zoro # G6293423


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486P79
Zoro #
G6293423
UPC #
00194484290573
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
FISHING AND HUNTING STORIES IN PROGRESS PROTECTIVE BOOTS MAY BE REQUIRED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
ANSI Compliant
No
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Printed Language
English
OSHA Compliant
No
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Material Properties
Rigid
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend
Fishing And Hunting Stories In Progress Protective Boots May Be Required
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fishing And Hunting Stories In Progress Protective Boots May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.