Shower Station, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471A50

  • Mfr # 471A50
  • Zoro # G5641461
product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Shower Station
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471A50
Zoro #
G5641461
UPC #
00194484100827
Country of Origin
United States
Item
Safety Sign
Legend
Shower Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Sign Background Color
Green, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
White
Sign Legend Text Color
Black, Green, White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535,ANSI Z358.1
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Legend
Shower Station
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Number of Printed Sides
1
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Shower Station, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.