Restroom Sign, BOYS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 473Z46

  • Mfr # 473Z46
  • Zoro # G5614721
product price: 
$
7.29
/ea

Key Features

Legend
BOYS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
473Z46
Zoro #
G5614721
UPC #
00194484128302
Country of Origin
United States
Item
Restroom Sign
Legend
BOYS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
Printed Language
English
Sign Background Color
Blue, White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Legend Color
White
Sign Legend Text Color
White
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Write on Surface
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Man
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend
Boys
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PADM-30
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header
No Header
Graffiti Resistant
No
Glow In The Dark
No
Metal Detectable
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.141, OSHA 29 CFR 1926.51
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Restroom Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Boys, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.