This item is Discontinued.

Condor Caution, Hearing Protection Required Beyond This Point, 14" W x 10" H, Aluminum 35FW13

Caution, Hearing Protection Required Beyond This Point, 14" W x 10" H, Aluminum (Discontinued)

  • Mfr # 35FW13
  • Zoro # G9111505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FW13
Zoro #
G9111505
UPC #
190735075166
Country of Origin
United States

Dimensions

Width
14"
Height
10"

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Required Beyond This Point
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Language
English
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Aluminum
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Yellow
Double-Sided
No
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend Hearing Protection Required Beyond This Point, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.