Zoro Homepage

Caution, KEEP AISLES CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477J64

  • Mfr # 477J64

  • Zoro # G5815798


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J64
Zoro #
G5815798
UPC #
00194484209032
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
ANSI Compliant
Yes
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Format
Traditional OSHA
Material Properties
Rigid
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header
Caution
Corrosion Resistant
Yes
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Aisles Clear
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.