FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469G75

  • Mfr # 469G75
  • Zoro # G5604370
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469G75
Zoro #
G5604370
UPC #
00194484079994
Country of Origin
United States
Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Red, White
Printed Language
English
Header
No Header
Legend Style
Text
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Fire-Police-Medical Emergency Dial 911
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
ANSI 969 Compliant
No
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header
No Header
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Format
Other Format
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products