Caution, KEEP AISLES CLEAR, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477J66

  • Mfr # 477J66
  • Zoro # G5814553
product price: 
$
8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477J66
Zoro #
G5814553
UPC #
00194484209049
Country of Origin
United States
Item
Safety Sign
Legend
KEEP AISLES CLEAR
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Corrosion Resistant
No
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Header Style
Text
Sign Legend
Keep Aisles Clear
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Legend Style
Text
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Glow In The Dark
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Number of Printed Sides
1
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.