Zoro Homepage

Caution, KEEP OUT FROM UNDER CRANE LOADS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 476J20

  • Mfr # 476J20

  • Zoro # G5234560


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J20
Zoro #
G5234560
UPC #
00194484048488
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Background Color
Yellow
Header
Caution
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Header Background Color
Black
Chemical Resistant
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep Out From Under Crane Loads
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.