Zoro Homepage

Caution, KEEP OUT FROM UNDER CRANE LOADS, 14 in W x 10 in H, Polyethylene, 476J18

  • Mfr # 476J18

  • Zoro # G5790412


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J18
Zoro #
G5790412
UPC #
00194484189150
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP OUT FROM UNDER CRANE LOADS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Header Style
Text
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Number of Printed Sides
1
Sign Legend
Keep Out From Under Crane Loads
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Sign Legend Style
Text
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out From Under Crane Loads, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.