Zoro Homepage

Caution, Keep This Door Closed, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X13

  • Mfr # 471X13

  • Zoro # G5775940


product price: $7.29
/ea

Key Features

Legend
Keep This Door Closed
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X13
Zoro #
G5775940
UPC #
00194484165819
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep This Door Closed
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Yellow
OSHA Compliant
Yes
Header
Caution
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep This Door Closed
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Metal Detectable
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
No
Sign Header Background Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.