Caution, KEEP THIS SPACE CLEAR AT ALL TIMES, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477J81

  • Mfr # 477J81

  • Zoro # G5796301


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J81
Zoro #
G5796301
UPC #
00194484209186
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Yellow
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header
Caution
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Keep This Space Clear At All Times
Metal Detectable
No
Sign Header Style
Text
Write on Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Corrosion Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.