Caution, KEEP THIS SPACE CLEAR AT ALL TIMES, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477J87

  • Mfr # 477J87

  • Zoro # G5851942


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J87
Zoro #
G5851942
UPC #
00194484209247
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS SPACE CLEAR AT ALL TIMES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Header
Caution
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend
Keep This Space Clear At All Times
Metal Detectable
No
Mirror Print
No
Sign Header Background Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.