This item is Discontinued.

Condor Caution, Lock Out For Safety, 10" W x 14" H, Aluminum 34GG06

Caution, Lock Out For Safety, 10" W x 14" H, Aluminum (Discontinued)

  • Mfr # 34GG06
  • Zoro # G9803762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34GG06
Zoro #
G9803762
UPC #
190735069790
Country of Origin
United States

Dimensions

Width
10"
Height
14"

Details

Item
Caution Sign
Header
Caution
Legend
Lock Out For Safety
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Background Color
Yellow
Sign Legend Color
Black
Language
English
Legend Color
Black
Legend/Background Color
Black on Yellow
Material
Aluminum
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Standards
OSHA 1910.145, OSHA 1910.147, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.