Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 477L73

  • Mfr # 477L73

  • Zoro # G5816209


product price: $9.89
/ea

Key Features

Legend
LOW CLEARANCE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L73
Zoro #
G5816209
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Traffic Sign
Legend
LOW CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Number of Printed Sides
1
Sign Header
Caution
Sign Legend Style
Text
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend
Low Clearance
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products