Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW OVERHEAD CLEARANCE., 10 in W x 14 in H, Vertical Rectangle, Aluminum, 478Z75

  • Mfr # 478Z75

  • Zoro # G5879671


product price: $21.19
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z75
Zoro #
G5879671
UPC #
00194484226275
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Header
Caution
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Low Overhead Clearance.
Includes Mounting Hardware
No
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Yellow
Sign Format
ANSI/OSHA Format
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.