Caution, LOW OVERHEAD CLEARANCE., 10 in W x 14 in H, Vertical Rectangle, Vinyl, 478Z81

  • Mfr # 478Z81

  • Zoro # G5808177


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z81
Zoro #
G5808177
UPC #
00194484226336
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Black
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Header Background Color
Yellow
State Specific Sign
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Low Overhead Clearance.
Sign Header Text Color
Black
Metal Detectable
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.