Caution, LOW OVERHEAD CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 477L88

  • Mfr # 477L88

  • Zoro # G5777307


product price: $7.19
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L88
Zoro #
G5777307
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Yellow
Printed Language
English
Header Legend Color
Yellow
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Sign Legend
Low Overhead Clearance
Material Properties
Flexible
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.