Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW OVERHEAD CLEARANCE., 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 478Z74

  • Mfr # 478Z74

  • Zoro # G5810548


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z74
Zoro #
G5810548
UPC #
00194484226268
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Background Color
White
ANSI Compliant
Yes
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend
Low Overhead Clearance.
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header
Caution
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.