Caution, LOW OVERHEAD CLEARANCE., 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 478Z80

  • Mfr # 478Z80

  • Zoro # G5858139


product price: $3.99
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z80
Zoro #
G5858139
UPC #
00194484226329
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Legend
Low Overhead Clearance.
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Low Overhead Clearance
Sign Header
Caution
Chemical Resistant
No
Legend Pictogram ID
PEQM-39
ANSI Standards
ANSI Z535
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-55
Sign Header Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.