Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT., 10 in W x 7 in H, , Aluminum, 477L90

  • Mfr # 477L90
  • Zoro # G5852213
product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L90
Zoro #
G5852213
UPC #
-
Country of Origin
United States
Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Caution
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Yellow
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Chemical Resistant
Yes
Metal Detectable
No
Write on Surface
No
Legend Pictogram Description
Low Overhead Clearance
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend
Low Overhead Clearance. Injury May Result.
Glow In The Dark
No
Legend Pictogram ID
PEQM-86
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-55
Material Properties
Rigid
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.