Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT, 14 in W x 10 in H, Horizontal Rectangle, 478Z86

  • Mfr # 478Z86

  • Zoro # G5832342


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Z86
Zoro #
G5832342
UPC #
00194484226374
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Number of Printed Sides
1
Chemical Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header
Caution
Material Properties
Rigid
Sign Legend
Low Overhead Clearance. Injury May Result.
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Metal Detectable
No
Sign Legend Background Color
White
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.