Zoro Homepage

Caution, MAXIMUM HEIGHT _ FT. _ IN., 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 485K08

  • Mfr # 485K08

  • Zoro # G6269562


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
MAXIMUM HEIGHT ___ FT. ___ IN.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K08
Zoro #
G6269562
UPC #
00194484275655
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ___ Ft. ___ In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.