Shop CONDOR

DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP., 10 in W x 14 in H, Aluminum, 485M02

  • Mfr # 485M02

  • Zoro # G6275530


product price:  $20.39
/ea

Key Features

Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485M02
Zoro #
G6275530
UPC #
00194484277512
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
DESIGNATED PET AREA FOR RESIDENTS ONLY PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
Local and State "Leash" Law
Sign Background Color
Green
OSHA Compliant
No
Printed Language
English
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-268
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Pet Area
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend
Designated Pet Area For Residents Only Please Clean Up After Your Pet
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Anti-Slip Surface
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Designated Pet Area For Residents Only Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.