Zoro Homepage

Caution, MAXIMUM LOAD _ LBS., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485K05

  • Mfr # 485K05

  • Zoro # G6278400


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
MAXIMUM LOAD ___ LBS.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K05
Zoro #
G6278400
UPC #
00194484275624
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MAXIMUM LOAD ___ LBS.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
Yellow
ANSI Compliant
Yes
Header
Caution
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Chemical Resistant
No
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Corrosion Resistant
No
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Anti-Slip Surface
No
Sign Header
Caution
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Text Color
Yellow
Sign Legend
Maximum Load ___ Lbs.
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Number of Printed Sides
1
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Load ___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.