This item is Discontinued.

Condor Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 10 in W x 7 in H, Vinyl, 470H77 470H77

Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 10 in W x 7 in H, Vinyl, 470H77 (Discontinued)

  • Mfr # 470H77
  • Zoro # G5356823
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470H77
Zoro #
G5356823
UPC #
00194484045630
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header
Caution
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
No
Header Pictogram ID
PPIC-55
Mirror Print
No
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Header
Caution
Chemical Resistant
No
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Legend Pictogram ID
PHSK-52
State Specific Sign
No
Legend Pictogram Description
Not Drinking Water
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.