Shop CONDOR

Caution, Open Door Slowly, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471X16

  • Mfr # 471X16
  • Zoro # G5124432

product price: 
$
23.99
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471X16
Zoro #
G5124432
UPC #
00194484017033
Country of Origin
United States
Item
Safety Sign
Legend
Open Door Slowly
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Metal Detectable
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black
Sign Legend
Open Door Slowly
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Write on Surface
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products