Caution, Open Door Slowly!/Abrir La Puerta Lentamente, 10 in W x 14 in H, , Vinyl, 471X30

  • Mfr # 471X30

  • Zoro # G5193382


product price:  $4.79
/ea

Key Features

Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X30
Zoro #
G5193382
UPC #
00194484017101
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Header Legend Color
Yellow
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English, Spanish
Header
Caution
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Sign Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Chemical Resistant
No
Metal Detectable
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Caution/Precaucion
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Open Door Slowly!/Abrir La Puerta Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.