Caution, Open Door Slowly!/Abrir La Puerta Lentamente, 7 in W x 10 in H, 471X29

  • Mfr # 471X29

  • Zoro # G5124371


product price:  $4.19
/ea

Key Features

Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471X29
Zoro #
G5124371
UPC #
00194484017095
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English, Spanish
Sign Background Color
Yellow
Header Background Color
Black
Header Legend Color
Yellow
Header
Caution
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Chemical Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header
Caution/Precaucion
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Open Door Slowly!/Abrir La Puerta Lentamente
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Open Door Slowly!/Abrir La Puerta Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.