Notice, HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY.10 in H x 14 in W, Vinyl, Rectangle, 468Z42

  • Mfr # 468Z42

  • Zoro # G5233328


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z42
Zoro #
G5233328
UPC #
00194484041618
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
HELP KEEP THIS FOUNTAIN CLEAN AND SANITARY DO NOT USE FOR ANY PURPOSE EXCEPT DRINKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
OSHA Compliant
Yes
Header
Notice
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend
Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking
Protective Coating
No Protective Coating
Corrosion Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Help Keep This Fountain Clean And Sanitary Do Not Use For Any Purpose Except Drinking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.