Shop CONDOR

Caution, Open Door Slowly!/Abrir La Puerta Lentamente, 7 in W x 10 in H, Aluminum, 471X25

  • Mfr # 471X25
  • Zoro # G5159213

product price: 
$
11.99
/ea

Key Features

Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471X25
Zoro #
G5159213
UPC #
00194484017071
Country of Origin
United States
Item
Safety Sign
Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
Printed Language
English, Spanish
Header
Caution
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend
Open Door Slowly!/Abrir La Puerta Lentamente
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Caution/Precaucion
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Product Type
Safety Sign

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Open Door Slowly!/Abrir La Puerta Lentamente, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.