Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open This Door Slowly., 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471X42

  • Mfr # 471X42

  • Zoro # G5875569


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
Open This Door Slowly.
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X42
Zoro #
G5875569
UPC #
00194484165857
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open This Door Slowly.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Header
Caution
Sign Background Color
Black, White
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
Black, White
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Chemical Resistant
No
Protective Coating
No Protective Coating
Legend Pictogram Description
Open Door
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Open This Door Slowly.
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Write on Surface
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PADM-77
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.