Zoro Homepage

Caution, Open This Door Slowly., 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471X39

  • Mfr # 471X39

  • Zoro # G5819867


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Legend
Open This Door Slowly.
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X39
Zoro #
G5819867
UPC #
00194484165840
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Open This Door Slowly.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Printed Language
English
Header
Caution
Sign Background Color
Black, White
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Material Properties
Rigid
Glow In The Dark
No
Sign Legend
Open This Door Slowly.
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PADM-77
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Legend Pictogram Description
Open Door
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Caution
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
Black, White
Header Pictogram ID
PPIC-55
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products