Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, OVERHEAD EQUIPMENT, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 479A30

  • Mfr # 479A30

  • Zoro # G5785269


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
OVERHEAD EQUIPMENT
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A30
Zoro #
G5785269
UPC #
00194484226787
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD EQUIPMENT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header
Caution
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Mirror Print
No
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Legend
Overhead Equipment
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.