Caution, WATCH OVERHEAD CLEARANCE, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 479C20

  • Mfr # 479C20

  • Zoro # G5799689


product price:  $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479C20
Zoro #
G5799689
UPC #
00194484227456
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1066
Header
Caution
ANSI Compliant
Yes
Header Background Color
Black
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Header
Caution
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1066
Mounting Pattern
No Mounting Holes
Sign Legend
Watch Overhead Clearance
Sign Mounting Location
Wall
Sign Header Background Color
Black
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.