Zoro Homepage

Caution, PEOPLE WORKING, 10 in W x 7 in H, Vertical Rectangle, Polyethylene

  • Mfr # 485X30

  • Zoro # G6276090


product price: $9.79
/ea

Key Features

Legend
PEOPLE WORKING
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X30
Zoro #
G6276090
UPC #
00194484281441
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Construction Sign
Legend
PEOPLE WORKING
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Header
Caution
Sign Legend
People Working
Glow In The Dark
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Background Color
Black
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.