Caution, PREVENT ACCIDENTS CLEAN UP SPILLS, 14 in W x 10 in H, Rectangle, Polyethylene, 468Z19

  • Mfr # 468Z19

  • Zoro # G5238182


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z19
Zoro #
G5238182
UPC #
00194484041540
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Legend Style
Text
Printed Language
English
Sign Background Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
Caution
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Mirror Print
No
Sign Header Text Color
Yellow
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Prevent Accidents Clean Up Spills
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.