This item is Discontinued.

Condor Caution Sign, 7" Height, 10" Width, Plastic, English, Spanish 34GK24

Caution Sign, 7" Height, 10" Width, Plastic, English, Spanish (Discontinued)

  • Mfr # 34GK24
  • Zoro # G9800847
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34GK24
Zoro #
G9800847
UPC #
190735072721
Country of Origin
United States

Dimensions

Width
10"
Height
7"

Details

Item
Caution Sign
Header
Caution
Legend
forklift Traffic Keep Clear
Sign Material
Plastic
Printed Language
English, Spanish
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Material
Plastic
Background Color
Yellow
Mounting Style
Surface
OSHA Compliant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text and Symbol
Legend/Background Color
Black on Yellow
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Language
English, Spanish
Legend Color
black
Subject Matter
Lift Truck
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Lift Truck Traffic, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Forklift Traffic Keep Clear, Printed Language English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.