Shop All Hot Surface, Temperature & Work Signs
Condor
Caution Sign, 7 in H, 10 in W, Plastic, English, 34GK18
Mfr # 34GK18
Zoro # G9800901
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface Do Not Touch
- Width 10 in
- Height 7 in
- Sign Material Plastic
Product Information
- Brand Condor
- MFR # 34GK18
- Zoro # G9800901
- UPC # 190735072660
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Description
Caution Sign, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL2-38481 (TCSL2-38481)
- RINGERS GLOVES Mechanics Gloves, Impact Protection, M, PR (263-09)
- SAFEWAZE Universal Tripod Bracket, including all fasteners (019-11010)
- DIXON Poly Fire Hose, AL, NST 1-1/2", 100ft, 500lb (A515100RAF)
- CONDOR Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 474Y09 (474Y09)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y14 (474Y14)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Z19 (474Z19)
- CONDOR Danger Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474Y39 (474Y39)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474X84 (474X84)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- Condor Hot Surface, Temperature & Work Signs