Caution, STAND CLEAR OF SWING RADIUS, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # 485X34

  • Zoro # G6315878


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X34
Zoro #
G6315878
UPC #
00194484281489
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Construction Sign
Header
Caution
Legend
STAND CLEAR OF SWING RADIUS
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Average Outdoor Durability
5 yr
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Sign Header Background Color
Black
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.179, OSHA 29 CFR 1926.1424(a)(2)(ii)
Sign Legend
Stand Clear Of Swing Radius
Graffiti Resistant
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Construction Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear Of Swing Radius, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products