Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, STAY BACK _FEET, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479A71

  • Mfr # 479A71

  • Zoro # G5897829


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
STAY BACK ______FEET
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479A71
Zoro #
G5897829
UPC #
00194484227111
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Header
Caution
Printed Language
English
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend
Stay Back ______Feet
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Write on Surface
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.