Shop CONDOR
See all product information
Create Account
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA, 7 in W x 10 in H, Vinyl, 468Y29
- Mfr # 468Y29
- Zoro # G5773229
product price:Â
$
3.69
/ea
Key Features
Legend
HELP KEEP THIS PLACE CLEAN/AYUDE A MANTENER ESTA AREA LIMPIA
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 468Y29
- Zoro #
- G5773229
- UPC #
- 00194484160685
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Help Keep This Place Clean Ayude A Mantener Limpio Este Lugar, Sign Legend Background Color Blue, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.