Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, STAY BACK _FEET, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479A72

  • Mfr # 479A72

  • Zoro # G5849982


product price: $22.89
/ea

Key Features

Legend
STAY BACK ______FEET
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A72
Zoro #
G5849982
UPC #
00194484227128
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Header
Caution
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Stay Back ______Feet
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Header
Caution
Write on Surface
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Mirror Print
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Anti-Slip Surface
No
Metal Detectable
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.