Zoro Homepage

Caution, STAY BACK _FEET, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479A74

  • Mfr # 479A74

  • Zoro # G5888920


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
STAY BACK ______FEET
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A74
Zoro #
G5888920
UPC #
00194484227142
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
STAY BACK ______FEET
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header
Caution
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Legend
Stay Back ______Feet
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stay Back ______Feet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.