CAUTION THIS IS A WORKING FARM., 14 in W x 10 in H, Aluminum, Horizontal Rectangle, 486P58

  • Mfr # 486P58

  • Zoro # G6291743


product price: $22.49
/ea

Key Features

Legend
CAUTION THIS IS A WORKING FARM YOUR COMMON SENSE IS GREATLY APPRECIATED
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486P58
Zoro #
G6291743
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
CAUTION THIS IS A WORKING FARM YOUR COMMON SENSE IS GREATLY APPRECIATED
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Sign Background Color
Yellow
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
This Is A Working Farm Your Common Sense Is Greatly Appreciated
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Format
Other Format
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Working Farm Your Common Sense Is Greatly Appreciated, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.