Caution, THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES, 10 in W x 7 in H, Aluminum, 477K26

  • Mfr # 477K26

  • Zoro # G5779468


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477K26
Zoro #
G5779468
UPC #
00194484209438
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
THIS SPACE MUST BE KEPT CLEAR AT ALL TIMES
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
Legend Color
Black, Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Sign Legend
This Space Must Be Kept Clear At All Times
Sign Header Background Color
Black
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.