Shop CONDOR

Emergency Eye Wash, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 470X85

  • Mfr # 470X85
  • Zoro # G5809662

product price: 
$
7.29
/ea

Key Features

Legend
Emergency Eye Wash
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470X85
Zoro #
G5809662
UPC #
00194484163327
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Eye Wash
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
Sign Background Color
Green
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Material Properties
Flexible
Sign Header
No Header
Chemical Resistant
No
Sign Legend
Emergency Eye Wash
Legend Pictogram Description
Eye Wash
ANSI 969 Compliant
No
Adhesive Style
Permanent
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFSD-40
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Background Color
Green
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535,ANSI Z358.1
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Eye Wash, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.