Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, WALK DOWN STAIRS BACKWARDS, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 485P92

  • Mfr # 485P92

  • Zoro # G6269127


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485P92
Zoro #
G6269127
UPC #
00194484280291
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WALK DOWN STAIRS BACKWARDS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Legend Pictogram ID
PADM-85
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Sign Legend
Walk Down Stairs Backwards
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Legend Pictogram Description
Ladder
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.23(b)(11)
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Down Stairs Backwards, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.