Caution, WATCH FOR LOW PIPES, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479C12

  • Mfr # 479C12

  • Zoro # G5788863


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Legend
WATCH FOR LOW PIPES
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C12
Zoro #
G5788863
UPC #
00194484227371
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH FOR LOW PIPES
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Black
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1058
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Graffiti Resistant
No
State Specific Sign
No
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Glow In The Dark
No
Sign Legend
Watch For Low Pipes
Sign Mounting Location
Wall
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Sign Header
Caution
Chemical Resistant
No
Write on Surface
No
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Sign Header Text Color
Yellow
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Material Properties
Flexible
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1058
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Low Pipes, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.