Notice, ELEVATOR OUT OF ORDER, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479M66

  • Mfr # 479M66
  • Zoro # G5817119
product price: 
$
7.29
/ea

Key Features

Legend
ELEVATOR OUT OF ORDER
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479M66
Zoro #
G5817119
UPC #
00194484235000
Country of Origin
United States
Item
Safety Sign
Legend
ELEVATOR OUT OF ORDER
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1926.552(a)(2)
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Style
Text
Material Properties
Flexible
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
State Specific Sign
No
Write on Surface
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.552(a)(2), OSHA 29 CFR 1910.147
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header
Notice
Mirror Print
No
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend
Elevator Out Of Order
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Elevator Out Of Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.