Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, WATCH OVERHEAD CLEARANCE, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479C22

  • Mfr # 479C22

  • Zoro # G5783388


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C22
Zoro #
G5783388
UPC #
00194484227470
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
WATCH OVERHEAD CLEARANCE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header
Caution
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1068
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Mirror Print
No
Metal Detectable
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1068
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Caution
Glow In The Dark
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
State Specific Sign
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Watch Overhead Clearance
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.